Shop All Bit Socket Sets
Ingersoll-Rand
11 Piece 3/8 Inch Drive Shallow Socket Set - Metric 12-Pt
Mfr # 752047X
Zoro # G4120618
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752047X
- Zoro # G4120618
- UPC # 28907555607
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Details
Item | Bit Socket Set |
Description
Ingersoll Rand® 12-point shallow sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, while economizing space in the tool box. • METRIC SIZES: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 MM • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (15' ZWEG083C34MAVPR)
- WESTWARD Hand Drilling Hammer, Hickory, 2 Lb (6DWK1)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - Metric 12-Pt (752051X)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - SAE 12-Pt (752052X)
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive Metric Hex Bit Socket Set (752027X)
- INGERSOLL-RAND 12Pc Tamper Proof Torx Bit Socket Set (752031)
- INGERSOLL-RAND 10 Piece 6 Pt Metric Universal Joint Socket Set (752035X)
- GEARWRENCH 10 Piece 1/4" Drive Hex Bit SAE Socket Set (80323)
- Ingersoll-Rand Sockets & Ratchets