Shop All Socket Sets
Ingersoll-Rand
11 Piece 3/8 Inch Drive Deep Socket Set - Metric 6-Pt
Mfr # 752049X
Zoro # G3970398
original price:
$44.49
19% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752049X
- Zoro # G3970398
- UPC # 28907555638
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Socket Set |
Description
Ingersoll Rand® 6-point deep sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, while economizing space in the tool box. • METRIC SIZES: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 MM • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" Diamond Wet Core Bit (48-17-2045)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYA1)
- CTA MANUFACTURING 48 H.D. Chain Wrench (5053)
- GERBER Folding Knife, 9 in Overall L (31-003927)
- INGERSOLL-RAND 10 Piece 3/8 Inch Drive Deep Socket Set - SAE 6-Pt (752050X)
- INGERSOLL-RAND 19 Piece Master Ratchet and Socket Accessory Set (752025)
- INGERSOLL-RAND 8 Piece Tech Solutions SAE Bit Socket Set (752042X)
- INGERSOLL-RAND 47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set (752000)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- Ingersoll-Rand Sockets & Ratchets