Shop All Bit Socket Sets
Ingersoll-Rand
11 Piece 1/4 Inch Drive Shallow Socket Set - Metric 6-Pt
Mfr # 752043X
Zoro # G4121808
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752043X
- Zoro # G4121808
- UPC # 28907555577
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Details
Item | Bit Socket Set |
Description
Ingersoll Rand® 6-point shallow sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, while economizing space in the tool box. • METRIC SIZES: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 MM • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 3"-4" for 440 Dpth Micrometers (PT99334)
- RIDGID Combination Auger, Urinals/Shower Drains (K-1)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48540)
- INGERSOLL-RAND 10 Piece 6 Pt Metric Universal Joint Socket Set (752035X)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Shallow Socket Set - Metric 12-Pt (752047X)
- INGERSOLL-RAND 8Pc 3/8" Drive SAE Hex Bit Socket Set (IR) (752028)
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- INGERSOLL-RAND 11 Piece Tamper Proof Torx Plus Bit Socket Set (752032X)
- INGERSOLL-RAND 11Pc Tamper Proof Torx Plus Bit Socket S (752032)
- BETA Set of 5 3/8" Drive Hex Bit Sockets on Rail, 4mm-10mm (009100515)
- Ingersoll-Rand Sockets & Ratchets