Shop All Socket Sets
Ingersoll-Rand
11 Piece 1/4 Inch Drive Deep Socket Set - SAE 6-Pt
Mfr # 752046X
Zoro # G3970352
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 752046X
- Zoro # G3970352
- UPC # 28907555584
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Socket Set |
Description
Ingersoll Rand® 6-point deep sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, while economizing space in the tool box. • SAE SIZES: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 Inch • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON 2 Gal. Super Sprayer (90162)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F17/32)
- DEWALT 5/32" Titanium Speed Tip Drill Bit (DW1310)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 4mm (80125)
- INGERSOLL-RAND 11Pc 3/8" Drive Metric Socket Set (IR) (752047)
- INGERSOLL-RAND 3 Piece 10 Inch Extension Bar Set (752056X)
- INGERSOLL-RAND 11Pc 1/4" Drive SAE Socket Set (IR) (752044)
- INGERSOLL-RAND 11Pc 3/8" Drive Metric Deep Socket Set (IR) (752049)
- INGERSOLL-RAND 11Pc 1/4" Drive SAE Deep Socket Set (IR) (752046)
- INGERSOLL-RAND 12Pc 1/2" Drive Metric Deep Socket Set (IR) (752053)
- PERFORMANCE TOOL 17-Pc 1/2 In Dr. Socket Set Tool Set, W38302 (W38302)
- Ingersoll-Rand Sockets & Ratchets