Ingersoll-Rand

101 Piece Tech Solutions Master Non-Slip Socket and Bit Set


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Socket Set

Description

The Ingersoll Rand® non-slip socket and bit set includes patented sockets and bits that grip and turn damaged fasteners up to 85% rounded for easy removal. They are suitable for use on new, undamaged fasteners as well. The set includes a wide range of sockets and specialty bits that cover virtually any fastener in a garage environment, whether new or damaged. • FINISHED: Non-Slip Sockets Are Constructed From Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating; Bit Socket Bodies are Constructed of Chrome Vanadium Steel and Mated to S-2 Industrial-Grade Steel Bits; Bit Sockets Feature a 2-Piece Press-Fit Design for Strength and Durability • PATENTED AND UNIQUE: Patented Twist Design That Grips Tighter as sockets are Turned and Signature Vertical Knurling for Better Grip and Easier Handling • INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools • COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets. • QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.