Shop All Bit Socket Sets
Ingersoll-Rand
10 Piece 6 Pt Metric Universal Joint Socket Set
Mfr # 752035X
Zoro # G4121990
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 752035X
- Zoro # G4121990
- UPC # 28907555768
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Details
Item | Bit Socket Set |
Description
Ingersoll Rand® universal joint sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. IR signature vertical knurling offers better grip and easier handling with greasy hands. The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility. • CONTENTS:
1/4 Inch Drive Sizes: 10, 11, 12, 13mm
3/8 Inch Drive Sizes: 14, 15, 16, 17, 18, 19mm • FINISHED: Industrial-Grade Industrial-Grade Chrome Vanadium Steel Socket Bodies with Mirror-Polished Chrome Plating • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Chrome • MATERIAL: Chrome Vanadium Steel
1/4 Inch Drive Sizes: 10, 11, 12, 13mm
3/8 Inch Drive Sizes: 14, 15, 16, 17, 18, 19mm • FINISHED: Industrial-Grade Industrial-Grade Chrome Vanadium Steel Socket Bodies with Mirror-Polished Chrome Plating • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Chrome • MATERIAL: Chrome Vanadium Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50 (00328)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91190-07-09-1/2)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- OTC 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (1910)
- INGERSOLL-RAND 8Pc 3/8" Drive Metric Hex Bit Socket Set (IR) (752027)
- INGERSOLL-RAND 12Pc Tamper Proof Torx Bit Socket Set (752031)
- INGERSOLL-RAND 11Pc Tamper Proof Torx Plus Bit Socket S (752032)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - SAE 12-Pt (752052X)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - Metric 12-Pt (752051X)
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rail, 8-Piece (1/8-3/8 in) (SHB91106)
- Ingersoll-Rand Bit Socket Sets