Shop All Socket Sets
Ingersoll-Rand
10 Piece 3/8 Inch Drive Deep Socket Set - SAE 6-Pt
Mfr # 752050X
Zoro # G3970459
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752050X
- Zoro # G3970459
- UPC # 28907555652
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Socket Set |
Description
Ingersoll Rand® 6-point deep sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, while economizing space in the tool box. • SAE SIZES: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8 Inch • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- INGERSOLL-RAND 19 Piece Master Ratchet and Socket Accessory Set (752025)
- INGERSOLL-RAND 47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set (752000)
- INGERSOLL-RAND 11Pc 1/4" Drive SAE Socket Set (IR) (752044)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- INGERSOLL-RAND 11 Piece Socket Accessory Set (752055X)
- INGERSOLL-RAND 10Pc 3/8" Drive SAE Deep Socket Set (IR) (752050)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- Ingersoll-Rand Sockets & Ratchets