Shop All Air Impact Wrenches
Ingersoll-Rand
1" Drive Super Duty Air Impact Wrench
Mfr # 280
Zoro # G102562298
Free Shipping & Returns
$2,541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 750
- Handle Type D-Handle
- Torque Range 1600 ft-lb
- Drive Size - Air Tools 1 in
- Hammer Case Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 280
- Zoro # G102562298
- UPC # 663023000000
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Drive Size - Air Tools | 1 in |
Details
Blows per Minute | 750 |
Handle Type | D-Handle |
Torque Range | 1600 ft-lb |
Hammer Case Material | Steel |
Number of Power Settings | 1 |
Impact Mechanism | Jumbo Hammer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 5/8X.0312 1/4" Shank Key Cutter (76-9045-C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #15 (46685)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 625ft-lbs Max Rev Torque, Super Duty (232TGSL)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- INGERSOLL-RAND 38 in UltraCompact Impactool (IRT15QMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- INGERSOLL-RAND 12 SUPER DUTY IMPACT 2EXTENDED ANVIL 470FT LBS (IRT231HA-2)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- Ingersoll-Rand Air Impact Wrenches