Shop All Electric Impact Wrenches
Ingersoll-Rand
1" D-Handle Impact Wrench
Mfr # IRT2850MAX
Zoro # G802564967
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque -2100
- Max. Blows per Minute 770
- Tool Length 13.1"
- Features Solid steel impact mechanism; Steel core design; Stands up to drops and harsh work environments; 25% lighter without sacrificing torque
- Series 2850MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2850MAX
- Zoro # G802564967
- UPC # 663023000000
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Tool Length | 13.1" |
Drive size | 1'' square |
Details
Max. Torque | -2100 |
Max. Blows per Minute | 770 |
Item | Impact Wrench |
Features | Solid steel impact mechanism; Steel core design; Stands up to drops and harsh work environments; 25% lighter without sacrificing torque |
Series | 2850MAX |
Free Speed (RPM) | 5500 |
Actuation | Trigger |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531954)
- CEDARBERG Snap-Loc Systems ™ 25 Foot Bulk Pac 1/2 Dark Grey (8450-21)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 27/64 in. (88227)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.121in (111112100)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- MAKITA Makita Cordless High-Torque 3/4 Impact Wrench Kit, 5.0Ah, 18V LXT Li-Ion, Friction Ring (XWT07T)
- Ingersoll-Rand Power Fastening Tools