Shop All Air Impact Wrenches
This Product is Discontinued
Ingersoll-Rand
1" Air Impact Wrench, Quiet, 1700 ft-lbs Nut-busting Torque (Discontinued)
Mfr # 2155QIMAX
Zoro # G5480609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/2 in NPT Female
- Blows per Minute 1150
- Duty Industrial
- Free Speed 7,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2155QIMAX
- Zoro # G5480609
- UPC # 663023097183
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Overall Length | 8 1/2 in |
Drive Size - Air Tools | 1" Square |
Air Inlet Size - Air Tools | 3/8" NPT |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 32 cfm, Air Inlet 1/2 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,350 ft-lb, Fastening Torque 1,100 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Impact Sound Level 96 dB, Impacts per Minute 1,150, Number of Speed Settings 4, Power to Weight Ratio 182.4 ft-lb/lb, Max. Bolt Capacity 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.