Shop All Electric Impact Wrenches
Ingersoll-Rand
1" Air Impact Wrench, ATEX/Hazardous Duty, D-handle
Mfr # 3942B2TIEX
Zoro # G8524854
Free Shipping & Returns
$7,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Features Bronze End Plate, Twin Hammer Mechanism
- Handle Type D-Handle
- Tool Weight 22.6 lb
- Clutch Style Twin Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 3942B2TIEX
- Zoro # G8524854
- UPC # 663023143347
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1 in Square |
Min. Hose Size | 3/4 in |
Overall Length | 14 3/8 in |
Description
ATEX-Certified SuperDuty 1 In. DHandle Impa, Power Source Air Powered, Air Consumption 95 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 3,252 ft-lb, Fastening Torque 1,950 ft-lb, Free Speed 5,000 RPM, Impact Rated Yes, Explosive Environment Rated ATEX Certified, Explosive Environment Rating ATEX Zone 1, Impact Sound Level 103 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- WIHA Extension Bar 1/2" Dr, 125 mm L, 1 Pieces, Chrome (12858)
- PROSKIT Precision Screwdriver, (, 3.0x100mm) (SD-081-S7)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5ZNAG)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- MAKITA $IMP DRVR KIT 18V 1 GUN 2 BATT & CHARGE (MPXDT13T)
- Ingersoll-Rand Electric Impact Wrenches