Shop All Electric Impact Wrenches
This Product is Discontinued
Ingersoll-Rand
1" Air Impact Wrench, ATEX/Hazardous Duty, D-handle (Discontinued)
Mfr # 3940B2TIEX
Zoro # G8524802
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3940B2TIEX
- Zoro # G8524802
- UPC # 663023143330
- Country of Origin United States
- Category Electric Impact Wrenches
Details
Item | ATEX-Certified SuperDuty 1" DHandle Impa |
Description
ATEX-Certified SuperDuty 1 In. DHandle Impa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.