Shop All Electric Impact Wrenches
Ingersoll-Rand
1" Air Impact Wrench, ATEX/Hazardous Duty, D-handle
Mfr # 3940B2TiEX
Zoro # G7478744
product price: $7,015.99
/ea
Free Shipping & Returns
$7,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Max. Torque 2500 ft.-lb.
- Air Inlet Size - Air Tools 1/2" NPT
- Housing Material Metal
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3940B2TiEX
- Zoro # G7478744
- UPC # 663023143330
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1 in Square |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size - Air Tools | 1" Square |
Overall Length | 13 1/2 in |
Anvil Length - Air Impacts | 5.530" |
Min. Hose Size | 3/4 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 64 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 2,500 ft-lb, Fastening Torque 2,500 ft-lb, Free Speed 6,000 RPM, Impact Rated Yes, Explosive Environment Rated ATEX Certified, Explosive Environment Rating ATEX Zone 1, Impact Sound Level 101 dB, Impacts per Minute 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (21WK94)
- BON TOOL Bon 22-336 Concrete Placer, Stainless Steel With Hook (22-336)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4434)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 7/8-9 UNC (403280)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND 1" Drive, Air Impact Wrench, Industrial Duty, D-handle (2940B2)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- Ingersoll-Rand Electric Impact Wrenches