Shop All Electric Impact Wrenches
Ingersoll-Rand
1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil
Mfr # 2175MAX-6
Zoro # G2863956
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Max. Torque 2000 ft.-lb.
- Average CFM @ 15 Second Run Time 14.20
- Housing Material Steel
- Anvil Length - Air Impacts 6.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2175MAX-6
- Zoro # G2863956
- UPC # 663023139661
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1 in Square |
Anvil Length - Air Impacts | 6.000" |
Min. Hose Size | 3/4 in |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size - Air Tools | 1" Square |
Overall Length | 10 in |
Extended Anvil Length | 6 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 57 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 2,000 ft-lb, Fastening Torque 1,900 ft-lb, Free Speed 4,500 RPM, Impact Rated Yes, Impact Sound Level 102 dB, Impacts per Minute 770, Number of Speed Settings Continuous, Power to Weight Ratio 111.2 ft-lb/lb, Max. Bolt Capacity 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket Bit 19 mm Size, Standard Socket, Black Oxide (20HX53)
- JET Filter Collection Bag Kit for (708636MF)
- WESTWARD Crow Bar, Non-Sparking, 36 In L (23X838)
- DICKIES Bag/Tote, 20" (57033)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- KLEIN TOOLS Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Tool Only (BAT20CW)
- Ingersoll-Rand Electric Impact Wrenches