Shop All Electric Impact Wrenches
Ingersoll-Rand
1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque
Mfr # 2175MAX
Zoro # G2863965
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Max. Torque 2000 ft.-lb.
- Duty Cycle - Air Tools General Duty
- Body Style - Air Tools Pistol
- Air Inlet Size - Air Tools 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2175MAX
- Zoro # G2863965
- UPC # 663023139678
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1 in Square |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size - Air Tools | 1" Square |
Overall Length | 10 in |
Min. Hose Size | 3/4 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 57 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 2,000 ft-lb, Fastening Torque 1,900 ft-lb, Free Speed 4,500 RPM, Impact Rated Yes, Impact Sound Level 102 dB, Impacts per Minute 770, Number of Speed Settings Continuous, Power to Weight Ratio 111.2 ft-lb/lb, Max. Bolt Capacity 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ2-25)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- STARRETT Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-10)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Socket (SHD13121)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 1" Drive, Air Impact Wrench, Industrial Duty, D-handle (2940B2)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- ROCKFORD COMMERCIAL WAREHOUSE 3/8in SQ. Dr. Heavy Duty Composite Air Impact Wrench (133705)
- Ingersoll-Rand Electric Impact Wrenches