Shop All Electric Impact Wrenches
Ingersoll-Rand
1-1/2" Air Impact Wrench, ATEX/Hazardous Duty, D-Handle
Mfr # 3955B2TIEX
Zoro # G7472943
product price: $9,399.99
/ea
Free Shipping & Returns
$9,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in Square
- Max. Torque 5000 ft.-lb.
- Housing Material Metal
- Air Inlet Size - Air Tools 1/2" NPT
- Required Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3955B2TIEX
- Zoro # G7472943
- UPC # 663023143354
- Country of Origin United States
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1 1/2 in Square |
Air Inlet Size - Air Tools | 1/2" NPT |
Anvil Length - Air Impacts | 6.930" |
Overall Length | 16 1/2 in |
Drive Size - Air Tools | 1-1/2" Square |
Min. Hose Size | 3/4 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 80 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 5,000 ft-lb, Fastening Torque 5,000 ft-lb, Free Speed 2,750 RPM, Impact Rated Yes, Explosive Environment Rated ATEX Certified, Explosive Environment Rating ATEX Zone 1, Impact Sound Level 101 dB, Impacts per Minute 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Slitter Am25 Cuts/Slits 0.18 To 1.00 (PA1820)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MALCO 6-3/8 in., Drive Size: 5/8 in. , Num. of pieces:3 (CONNEXT3)
- EKLIND HEX KEY L LONG ARM 7/16"" (14228)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- BOSCH Impact Wrench Kit, 18V DC, 221 ft-lb (GDS18V-221B25)
- Ingersoll-Rand Electric Impact Wrenches