Shop All Patio Heaters
Inforesight Consumer Products
Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black
Mfr # SICR60240B
Zoro # G508666026
product price: $2,025.99
/ea
Free Shipping & Returns
$2,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inforesight Consumer Products
- MFR # SICR60240B
- Zoro # G508666026
- UPC # 687175001041
- Country of Origin United Kingdom
- Category Patio Heaters
Description
Solaira sicr60240b infrared heater 6.0kw 208-240v black the new solaira icr series electric infrared heaters represent the evolution of engineered short wave heating technology. Icr series heaters produce short wave length infrared that convert 92% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air. Features include: powder coated aircraft aluminum body which includes mounting brackets. Engineered for wall, ceiling mount....clearance requirements as low as 6in for wall mount and 4.5in for ceiling mount. Heater can also be recessed. When recess mounting the heater it must be installed with an enclosure box made from 1 hour fire rated material contractor to supply and install along with recess kit part # sicr-h3-trmb. Black powder coat finish. 6' hard wire power cord. Indoor or outdoor rated for wet/dry locations. features: powder coated aircraft aluminum body and includes mounting brackets and stainless steel mounting hardware indoor or outdoor rated for wet or dry conditions modular design for engineered heat load requirement engineered for both wall and overhead mounting-chain not included 92% energy conversion with no co2 or nox emission ccsaus listed and certified to ansi/ul 1278, ul 2021, ansi/ul 875 and ansi/ul 834 aluminum construction black powder coat finish 6' hard wired power cord all weather, indoor/outdoor, commercial, residential, high bay 3 year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Dial 1 in. H X 1 in. W Silver Steel Blower Shaft (6736)
- DAYTON Fan Blade Pitch Gauge (2PYL9)
- BESTAIR 25 in. W X 16 in. H X 4 in. D 13 MERV Pleated Air Filter (HW1625-13R)
- DANFOSS Kpu73 Temp -20/60F SPDT Auto (060L5208)
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- INFORESIGHT CONSUMER PRODUCTS Solaira Infrared Heater 1.5KW 120V Gray (SALPHA15120G)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (HEA-21548-BB)
- SUMMIT COMMERCIAL Smart-Heat 500 Series Propane Outdoor Heater (BH0110004-1)
- BLACK & DECKER Patio Floor Electric Heater, Patio Heater Stand for Outdoors with 3 Heat Settings (BHOF04)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-21212)
- Inforesight Consumer Products Gas Heaters & Accessories