Shop All Patio Heaters
Inforesight Consumer Products
Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black
Mfr # SCOSYAW15120B
Zoro # G608666025
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inforesight Consumer Products
- MFR # SCOSYAW15120B
- Zoro # G608666025
- UPC # 687175002505
- Country of Origin United Kingdom
- Category Patio Heaters
Description
Solaira scosyaw15120b infrared heater 1.5kw, 120v black solaira cosy series heaters are engineered as low profile, high output heaters for specifications requiring lower mounting heights. The cosy series are especially suited for porches, patio and drafty seating areas. Ideal for both commercial and residential applications, the efficient cosy series heater converts 92% of consumed energy into directional heat that is virtually unaffected by wind. This series is engineered for condominium terraces and under awnings or commercial umbrellas. features: certified for outdoor/indoor wet environments scratch resistant, epoxy powder coat finish sleek aircraft grade 6061 extruded aluminum ccsaus listed and certified to ansi/ul 1278, ul 2021, ansi/ul 875 and ansi/ul 834 wall bracket included black powder coat finish 6' plug cord 79in minimum mounting height all weather, indoor/outdoor, commercial, residential, under umbrella 3 year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- RAYPAK 002003F Kit - Pilot 053-406 E10 (002003F)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- INFORESIGHT CONSUMER PRODUCTS Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black (SICR60240B)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Bistro Table (HEA-115J88)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- Inforesight Consumer Products Gas Heaters & Accessories