Shop All Patio Heaters
Inforesight Consumer Products
Solaira Infrared Heater 1.5KW 120V Gray
Mfr # SALPHA15120G
Zoro # G908666022
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inforesight Consumer Products
- MFR # SALPHA15120G
- Zoro # G908666022
- UPC # 687175000013
- Country of Origin United Kingdom
- Category Patio Heaters
Description
Solaira salpha15120g infrared heater 1.5kw 120v gray the new solaira alpha series electric infrared heaters represent the evolution of engineered short wave heating technology. Alpha series heaters produce short wave length infrared that convert 92% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air. features: powder coated aircraft aluminum body and includes mounting brackets and stainless steel mounting hardware indoor or outdoor rated for wet or dry conditions modular design for engineered heat load requirement engineered for both wall and overhead mounting-chain not included 92% energy conversion with no co2 or nox emission ccsaus listed and certified to ansi/ul 1278, ul 2021, ansi/ul 875 and ansi/ul 834 wall mount length- 164 mm 6.5 in aluminum construction gray powder coat finish 15' plug cord 79in minimum mounting height all weather, indoor/outdoor, commercial, residential, high bay, multimount 3 year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fan Motor (HV353017400G)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with Remote Control (F-001)
- DURAVENT 6" BVENT 48" Length (6BV48)
- REZNOR Venter Motor, 115V (148055)
- INFORESIGHT CONSUMER PRODUCTS Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black (SICR60240B)
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- SUMMIT COMMERCIAL Bromic BH0210003-1 Tungsten Smart Heat 500 Series Heater - Natural Gas (BH0210003-1)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HANOVER Hammered Bronze Patio Heater, 41,000 Btu (HAN001BR)
- GRANDOLDGARDEN F276133 Propane Cylinder Adapter Appliance Fitting (GR32809)
- Inforesight Consumer Products Gas Heaters & Accessories