Shop All Patio Heaters
Inforesight Consumer Products
Solaira Infrared Heater 1.5KW, 120V Black
Mfr # SCOSYXL15120B
Zoro # G008666021
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inforesight Consumer Products
- MFR # SCOSYXL15120B
- Zoro # G008666021
- UPC # 687175002000
- Country of Origin United Kingdom
- Category Patio Heaters
Description
Solaira scosy15120b infrared heater 1.5kw, 120v black solaira xl series heaters are engineered as high output, high efficiency architectural infrared heater. The extruded design and large parabolic reflector provides an attractive, high performance, weatherproof heat source. This series is engineered for both mid and low-clearance installation and are especially well suited for design influenced environments requiring high output. The xl series are also available with integrated lighting so the user can enjoy both heat or light from one appliance, on separate circuits. Solaira xl heaters are ideal for commercial and residential areas such as open air terraces, restaurant hostess and waiting areas, clubs or pubs. features: certified for outdoor/indoor inwetin environments scratch resistant epoxy powder coat finish ccsaus listed and certified to ansi/ul 1278, ul 2021, ansi/ul 875 and ansi/ul 834 aluminum construction black powder coat finish 6' plug cord 79in minimum mounting height all weather, indoor/outdoor, commercial, residential, under umbrella 3 year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Testo 760-2, Digital multimeter with type K thermocouple and TRMS (0590 7602)
- WEIL MCLAIN 560742860 Tube Alum 1/8" (560742860)
- MARS Contactor W/ Qc, 24V, 40A, 1Ph, Dp, Ms61730 (61730)
- LENNOX Ignitor, Le51M93 (51M93)
- INFORESIGHT CONSUMER PRODUCTS Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black (SICR60240B)
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-21212)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- HANOVER Pyramid Patio Heater, 42,000 Btu, Black (HAN101BLK)
- Inforesight Consumer Products Patio Heaters