Infinity Shields

1 gal. Fresh and Clean Multi-Purpose Surface Protectant Stain Blocker Odor-Smoke Repellent, 4PK


product price: $519.99
/pk 4, $130.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keeping your surfaces protected and looking new has advanced to an entirely new level, using our patented Hyper Green Technology. Infinity Shields is the most effective multi-purpose surface product on the market, making Infinity Shields the most economical ever. Our Hyper Green Technology is water-based, non-toxic, non-corrosive, and has a pH balance of 7.0. Once on the treated surface Infinity Shields creates an invisible long-lasting barrier of protection to your surface. Infinity Shields blocks and prevents the staining from mold, mildew, algae, rust and corrosion, all while eliminating the worst odors and smoke on contact and it happens all simultaneously. This unique process also prevents pests the ability to smell through the treated surface and they pass on by. Infinity Shields will not rub off and is environmentally friendly. Infinity Shields can be used on fabrics, textiles and hard surfaces, natural or synthetic. During outdoor application intended hard surfaces can have a 50% moisture level.Blocks the staining from mold, mildew, algae, rust and corrosionEliminates the worst odor and smoke on contact, no masking or blockingCreates an invisible long-lasting barrier of protection on the treated surfaceWorks on fabrics, textiles and all hard surfaces, indoor or outdoorApply to new or clean surface to restore and keep surface vibrantHyper green, water-based, non-toxic, non-corrosive with a pH balance of 7.0Use on concrete, stone, wood, tile, marble, vinyl, metal, fiberglass, painted surfaces, stucco, awnings, plastic, PVC, chrome, carpet, air filters, and pet odorsUse in the rinse cycle of your wash to keep laundry vibrant, fresh and odor freeAvailable scents cherry, floral, peppermint and fresh and cleanUsed nationally by the solid waste, marine, hospitality and restoration industriesWorks in dumpsters, compactors, trash rooms and chutes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.