Shop All Receivers & Amplifiers
Infinity
PRV250 AM/FM/USB BLUETOOTH MULTIMEDIA STEREO (INFINITY)
Mfr # INF-PRV250
Zoro # G600471757
Free Shipping & Returns
$259.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.5"
- Compatibility Bluetooth Profiles Supported: A2DP, AVRCP
- Width 4"
- Features Water Proof
- Product Type Marine Flash Audio Player
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity
- MFR # INF-PRV250
- Zoro # G600471757
- Country of Origin Unknown
- Category Receivers & Amplifiers
Dimensions
Depth | 2.5" |
Width | 4" |
Details
Compatibility | Bluetooth Profiles Supported: A2DP, AVRCP |
Features | Water Proof |
Product Type | Marine Flash Audio Player |
Number of Lines | 1 |
Auxiliary Input | Yes |
Description
Infinity INFPRV250 AM/FM/USB Bluetooth Multimedia Waterproof Marine Stereo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- EATON BUSSMANN Allen Bradley 700-Crt5 (CVRI-J-60100-M)
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for GS Portalac PWL12V7, PX12090 - 4PK (MAX3781261)
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- PYLE 40 Watt Amplifier W/ 25 & 70 Volt Output (PCM20A)
- PYLE 60 Watt Class-T Hi-Fi Audio Amplifier With Ac Adapter Included (PFA200)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- TECHNICAL PRO Technical Pro bluedeck2 Rack Mountable Bluetooth Audio Receiver (bluedeck2)
- PYLE Stereo Audio 2 Channel Amplifier Receive (PDA20BT)
- Infinity Receivers & Amplifiers