Shop All Clocks
Infinity Instruments
Wisteria 15.5 in. Wall Clock, Saffron
Mfr # 20331SY-4561
Zoro # G110635212
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 15.5 in
- Color Saffron
- Depth 1.75 in
- Features 15.5 in Round Wall Clock, Saffron Finish Case, Second Hand, Silent Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20331SY-4561
- Zoro # G110635212
- UPC # 731742224569
- Country of Origin China
- Category Clocks
Dimensions
Width | 15.5 in |
Depth | 1.75 in |
Battery Size | AA |
Face Dia. | 6.5 in |
Length | 15.5 in |
Details
Shape | Round |
Color | Saffron |
Features | 15.5 in Round Wall Clock, Saffron Finish Case, Second Hand, Silent Movement |
Material | Plastic |
Application | Residential |
Description
With its elegant and refined decorative casing, this clock is sure to draw attention. Perfect for your bedroom or living room, this 15.5 in. clock features a beautiful saffron resin casing and a lovely off-white clock face with accenting saffron metal hands. The silent movement ensures peace and quiet in whatever room you hang it in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, Alabaster, Vinyl (493N99)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Green (20306GR-4544)
- INFINITY INSTRUMENTS Profuse 19 in. Business Clock, Silver (14246SV-830)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- INFINITY INSTRUMENTS Read, Read, Read, Clock (90/RE12-1)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- VICTORY LIGHT Silent Chrome Wall Clock (VLUTC6646AC)
- Infinity Instruments Clocks