Shop All Clocks
Infinity Instruments
Wisteria 15.5 in. Wall Clock, Red
Mfr # 20331RD-4561
Zoro # G610635224
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 15.5 in
- Color Red
- Face Dia. 6.5 in
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20331RD-4561
- Zoro # G610635224
- UPC # 731742234568
- Country of Origin China
- Category Clocks
Dimensions
Width | 15.5 in |
Face Dia. | 6.5 in |
Battery Size | AA |
Depth | 1.75 in |
Length | 15.5 in |
Details
Shape | Round |
Color | Red |
Material | Plastic |
Features | 15.5 in Round Wall Clock, Red Finish Case, Second Hand, Silent Movement |
Application | Residential |
Description
With its elegant and refined decorative casing, this clock is sure to draw attention. Perfect for your bedroom or living room, this 15.5 in. clock features a beautiful red resin casing and a lovely off-white clock face with accenting red metal hands. The silent movement ensures peace and quiet in whatever room you hang it in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Olympic Queen-White (1000OQSH SLWH)
- MARTEX Pillowcase, Queen, White, 44" W, 40" L, PK12 (1A38073)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- INFINITY INSTRUMENTS Obsidian, Clock (90/0014-1)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- INFINITY INSTRUMENTS Retro Round Hunter Green Wall Clock, 9.5 in. (10940HG)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- INFINITY INSTRUMENTS Black Digital Tabletop Clock (20220BK)
- INFINITY INSTRUMENTS Wisteria 15.5 in. Wall Clock, Green (20331GR-4561)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- Infinity Instruments Clocks