Shop All Clocks
Infinity Instruments
Wisteria 15.5 in. Wall Clock, Green
Mfr # 20331GR-4561
Zoro # G810635222
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 15.5 in
- Color Green
- Material Plastic
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20331GR-4561
- Zoro # G810635222
- UPC # 731742203311
- Country of Origin China
- Category Clocks
Dimensions
Width | 15.5 in |
Battery Size | AA |
Depth | 1.75 in |
Face Dia. | 6.5 in |
Length | 15.5 in |
Details
Shape | Round |
Color | Green |
Material | Plastic |
Features | 15.5 in Round Wall Clock, Green Finish Case, Second Hand, Silent Movement |
Application | Residential |
Description
With its elegant and refined decorative casing, this clock is sure to draw attention. Perfect for your bedroom or living room, this 15.5 in. clock features a beautiful green resin casing and a lovely off-white clock face with accenting green metal hands. The silent movement ensures peace and quiet in whatever room you hang it in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- ALERA Alera Bookcase with 3 Shelves - 31-3/4"W x 14"D x 39-3/8"H - Medium Cherry - Valencia Series (ALEVA634432MC)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- INFINITY INSTRUMENTS Stencil Number Clock - Dark Grey (20300DG-4542)
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- INFINITY INSTRUMENTS Stirrup Desktop Clock (20274BK-4524)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- Infinity Instruments Clocks