Shop All Clocks
Infinity Instruments
Stirrup Desktop Clock
Mfr # 20274BK-4524
Zoro # G609203878
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Irregular
- Width 8 in
- Color Black
- Size 8 in
- Face Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20274BK-4524
- Zoro # G609203878
- UPC # 731742202741
- Country of Origin China
- Category Clocks
Dimensions
Width | 8 in |
Size | 8 in |
Face Dia. | 6 in |
Depth | 1.75 in |
Battery Size | AA |
Details
Shape | Irregular |
Color | Black |
Case Material | Plastic |
Features | Desktop Clock, Second Hand, Silent Movement |
Description
The Stirrup Desktop Clocks simple design makes it a perfect accessory for your desk or countertop in your home office, or anywhere else in your home. Measuring 9 in. tall by 8 in. wide, with a 6 in. diameter clock, it takes up little room but makes a big impact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64117)
- INFINITY INSTRUMENTS Square Retro Saffron Wall Clock, 9.25 in. (13228SY-4103)
- INFINITY INSTRUMENTS Prosaic 12 in. Business Clock, Silver (14529SV-830)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- INFINITY INSTRUMENTS Classic Black - 24" Black Round Wall Clock, Silent Movement (15212BK-4025)
- INFINITY INSTRUMENTS Retro Round Baby Blue Wall Clock, 9.5 in. (10940BB)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Wall Clock with Thermometer, Silent Movement (15590ST-4339)
- Infinity Instruments Clocks