Shop All Clocks
Infinity Instruments
Stencil Number Clock - Light Grey
Mfr # 20300LG-4542
Zoro # G409203894
product price: $23.80
/ea
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 14 in
- Color Light Grey
- Face Dia. 13 in
- Features Plastic Frame, Gold Stencil-Like Arabic Numerals, Second Hand, Silent Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20300LG-4542
- Zoro # G409203894
- UPC # 731742220301
- Country of Origin China
- Category Clocks
Dimensions
Width | 14 in |
Face Dia. | 13 in |
Size | 14 in |
Battery Size | AA |
Depth | 1.625 in |
Details
Shape | Round |
Color | Light Grey |
Features | Plastic Frame, Gold Stencil-Like Arabic Numerals, Second Hand, Silent Movement |
Case Material | Plastic |
Description
The Stencil Number Clock is beautifully decorated with stencil-like numbers and gold metallic hands against a light grey face, giving it an appealing upscale look. Simple in design, yet effortlessly elegant, you can hang this clock anywhere in your home for an instant style upgrade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- HOMELEGANCE Savion Arm Chair (5494A)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- INFINITY INSTRUMENTS Raised Numeral Clock, 10.75 in. (20296BK-WH)
- INFINITY INSTRUMENTS Black Digital Tabletop Clock (20220BK)
- INFINITY INSTRUMENTS Copper Stripe Wall Clock - Woodgrain (20287GD-4527A)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- Infinity Instruments Clocks