Shop All Clocks
Infinity Instruments
Stencil Number Clock - Dark Grey
Mfr # 20300DG-4542
Zoro # G209203896
product price: $23.80
/ea
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 14 in
- Color Dark Grey
- Depth 1.625 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20300DG-4542
- Zoro # G209203896
- UPC # 731742203007
- Country of Origin China
- Category Clocks
Dimensions
Width | 14 in |
Depth | 1.625 in |
Size | 14 in |
Face Dia. | 13 in |
Battery Size | AA |
Details
Shape | Round |
Color | Dark Grey |
Case Material | Plastic |
Features | Plastic Frame, Gold Stencil-Like Arabic Numerals, Second Hand, Silent Movement |
Description
The Stencil Number Clock is beautifully decorated with stencil-like numbers and gold metallic hands against a dark grey face, giving it an appealing upscale look. Simple in design, yet effortlessly elegant, you can hang this clock anywhere in your home for an instant style upgrade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20GN)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- INFINITY INSTRUMENTS Square Retro Turquoise Wall Clock, 9.25 in. (13228TQSE-4103)
- INFINITY INSTRUMENTS Spartan Orange Wall Clock, 8 in. (12836OR-2042)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Green, 12 in. (20332GR-4562)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Black (20306BK-4544)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- Infinity Instruments Clocks