Shop All Clocks
Infinity Instruments
Square Retro Yellow Wall Clock, 9.25 in.
Mfr # 13228YL-4103
Zoro # G510635218
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 9.5 in
- Color Yellow
- Depth 1.875 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 13228YL-4103
- Zoro # G510635218
- UPC # 731742115362
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Depth | 1.875 in |
Face Dia. | 6 in |
Battery Size | AA |
Length | 9.25 in |
Details
Shape | Square |
Color | Yellow |
Material | Plastic |
Features | 9.25 in Square Wall Clock, Yellow Finish Case, Glass Lens, Second Hand, Silent Movement |
Application | Residential |
Description
Infinity Instruments 9.25 in. Square Retro Yellow home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183B-GW-GG)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round White Finish Case, Open Face, Water Resistant (13377ST-C)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- INFINITY INSTRUMENTS Roman Weave 16 in. Wall Clock (20307BK-4545)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38819)
- Infinity Instruments Clocks