Shop All Clocks
Infinity Instruments
Square Retro White Wall Clock, 9.25 in.
Mfr # 13228WH-4103
Zoro # G010635213
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 9.5 in
- Color White
- Features 9.25 in Square Wall Clock, White Finish Case, Glass Lens, Second Hand, Silent Movement
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 13228WH-4103
- Zoro # G010635213
- UPC # 731742114365
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Depth | 1.875 in |
Battery Size | AA |
Face Dia. | 6 in |
Length | 9.25 in |
Details
Shape | Square |
Color | White |
Features | 9.25 in Square Wall Clock, White Finish Case, Glass Lens, Second Hand, Silent Movement |
Material | Plastic |
Application | Residential |
Description
Infinity Instruments 9.25 in. Square Retro White home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- MARTEX Bedspread, Queen, Khaki (MAINSPREAD KHAKI)
- INFINITY INSTRUMENTS Black Plastic wall clock, 9.5/8" (20048BK-4400)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- INFINITY INSTRUMENTS Wisteria 15.5 in. Wall Clock, Saffron (20331SY-4561)
- INFINITY INSTRUMENTS Retro Round Hunter Green Wall Clock, 9.5 in. (10940HG)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- INFINITY INSTRUMENTS Square Retro Meadow Mist - 9" Square Retro Wall Clock (13228MM-4103)
- CLOCKSWISE Traditional Brown Round Wood- Looking Pendulum Plastic Wall Clock (QI004509.BN)
- Infinity Instruments Clocks