Shop All Clocks
Infinity Instruments
Square Retro Turquoise Wall Clock, 9.25 in.
Mfr # 13228TQSE-4103
Zoro # G810635215
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 9.5 in
- Color Turquoise
- Face Dia. 6 in
- Features 9.25 in Square Wall Clock, Turquoise Finish Case, Glass Lens, Second Hand, Silent Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 13228TQSE-4103
- Zoro # G810635215
- UPC # 731742113368
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Face Dia. | 6 in |
Battery Size | AA |
Depth | 1.875 in |
Length | 9.25 in |
Details
Shape | Square |
Color | Turquoise |
Features | 9.25 in Square Wall Clock, Turquoise Finish Case, Glass Lens, Second Hand, Silent Movement |
Material | Plastic |
Application | Residential |
Description
Infinity Instruments 9.25 in. Square Retro Turquoise home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- INFINITY INSTRUMENTS Retro Round Aurora - 9.5" Retro Metal Wall Clock (10940-AURA)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Yellow (20306AURA-4544)
- INFINITY INSTRUMENTS Obsidian 14 in. Business Clock, Silver (12830SV-830)
- INFINITY INSTRUMENTS Read, Read, Read, Clock (90/RE12-1)
- OLD MODERN HANDICRAFTS Black Gasoline 66 Gas Pump Clock (AJ057)
- Infinity Instruments Clocks