Shop All Clocks
Infinity Instruments
Square Retro Black Wall Clock, 9.25 in.
Mfr # 13228BK-4103
Zoro # G310635210
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 9.5 in
- Color Black
- Face Dia. 6 in
- Depth 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 13228BK-4103
- Zoro # G310635210
- UPC # 731742103420
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Face Dia. | 6 in |
Depth | 1.875 in |
Battery Size | AA |
Length | 9.25 in |
Details
Shape | Square |
Color | Black |
Features | 9.25 in Square Wall Clock, Black Finish Case, Glass Lens, Second Hand, Silent Movement |
Material | Plastic |
Application | Residential |
Description
Infinity Instruments 9.25 in. Square Retro Black home essential wall clock can give your home that retro feel. With a square designed case this amazing clock will bring you back in time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter, Legal, A4 (14971)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- INFINITY INSTRUMENTS Square Retro Meadow Mist - 9" Square Retro Wall Clock (13228MM-4103)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- INFINITY INSTRUMENTS Square Retro Yellow Wall Clock, 9.25 in. (13228YL-4103)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Clock, Silent Movement (15590ST1-4339)
- BEY BERK INTERNATIONAL Bey-Berk International SQ513 Lacquered Brass Porthole Quartz Clock with Beveled Glass; Gold - 9 x 2.5 in. (SQ513)
- Infinity Instruments Clocks