Shop All Clocks
Infinity Instruments
Spartan Yellow Wall Clock, 8 in.
Mfr # 12836YL-2042
Zoro # G710635216
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 8 in
- Color Yellow
- Features 8 in Round Wall Clock, Yellow Finish Case, Glass Lens, Second Hand, Silent Movement
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 12836YL-2042
- Zoro # G710635216
- UPC # 731742238368
- Country of Origin China
- Category Clocks
Dimensions
Width | 8 in |
Battery Size | AA |
Depth | 2.25 in |
Face Dia. | 5.5 in |
Length | 8 in |
Details
Shape | Round |
Color | Yellow |
Features | 8 in Round Wall Clock, Yellow Finish Case, Glass Lens, Second Hand, Silent Movement |
Material | Plastic |
Application | Residential |
Description
Do you need a clock for those small spaces? Infinity Instruments' Spartan wall clock fits the bill! At just 8 in. in diameter, this small clock still makes it easy to read the time with its white face and black metal hands. The yellow plastic case is 2-1/4 in. deep, and the second hand and the silent movement are other great features you'll enjoy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- INFINITY INSTRUMENTS Retro Round Baby Blue Wall Clock, 9.5 in. (10940BB)
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Green, 12 in. (20332GR-4562)
- INFINITY INSTRUMENTS Retro Round Mint Green Wall Clock, 9.5 in. (10940MT)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- INFINITY INSTRUMENTS Retro Round Copper - 9.5" Retro Metal Wall Clock (10940CR)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- Infinity Instruments Clocks