Shop All Clocks
Infinity Instruments
Skipper 16 in. Wall Clock Red
Mfr # 20309RD-4547
Zoro # G209203889
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 16 in
- Color Red
- Case Material Plastic
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 20309RD-4547
- Zoro # G209203889
- UPC # 731742030948
- Country of Origin China
- Category Clocks
Dimensions
Width | 16 in |
Battery Size | AA |
Face Dia. | 12.875 in |
Size | 16 in |
Depth | 2 in |
Details
Shape | Round |
Color | Red |
Case Material | Plastic |
Features | Plastic Frame, Unique Skipper-Look Frame |
Description
The Skipper Wall Clock with its unique, decorative design will never fail to impress anyone who sees it hanging in your home. This 16 in. round wall clock features a unique plastic frame and bold clock face, making it easy to read the time from anywhere.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Green (20306GR-4544)
- INFINITY INSTRUMENTS Retro Round Copper - 9.5" Retro Metal Wall Clock (10940CR)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- INFINITY INSTRUMENTS Wisteria 15.5 in. Wall Clock, Saffron (20331SY-4561)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- BEDFORD CLOCK COLLECTION Bedford Clock Collection BED-7071 26 in. Antique Mahogany Cherry Oak Chiming Wall Clock with Roman Numerals (BED-7071)
- Infinity Instruments Clocks