Shop All Clocks
Infinity Instruments
Skipper 16 in. Wall Clock Black
Mfr # 20309BK-4547
Zoro # G409203887
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 16 in
- Color Black
- Battery Size AA
- Face Dia. 12.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20309BK-4547
- Zoro # G409203887
- UPC # 731742203090
- Country of Origin China
- Category Clocks
Dimensions
Width | 16 in |
Battery Size | AA |
Face Dia. | 12.875 in |
Size | 16 in |
Depth | 2 in |
Details
Shape | Round |
Color | Black |
Features | Plastic Frame, Unique Skipper-Look Frame |
Case Material | Plastic |
Description
The Skipper Wall Clock with its unique, decorative design will never fail to impress anyone who sees it hanging in your home. This 16 in. round wall clock features a unique plastic frame and bold clock face, making it easy to read the time from anywhere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- TRAULSEN Evaporator Fan Blade (325-60240-10)
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- INFINITY INSTRUMENTS Black Plastic wall clock, 9.5/8" (20048BK-4400)
- INFINITY INSTRUMENTS Time to Read, Clock (90/00TR-1)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- INFINITY INSTRUMENTS Copper Tabletop Alarm Clock (15684CP-4360)
- INFINITY INSTRUMENTS Stirrup Desktop Clock (20274BK-4524)
- INFINITY INSTRUMENTS Ellipse - 12" Round Silver Frame with Circular Ring Design, Metal Hands (15096AS-3700WH)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- Infinity Instruments Clocks