Shop All Clocks
Infinity Instruments
Roman Weave 16 in. Wall Clock
Mfr # 20307BK-4545
Zoro # G309203895
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 16 in
- Color Black
- Battery Size AA
- Features Plastic Frame, Unique Weave Design Case, Roman Numerals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20307BK-4545
- Zoro # G309203895
- UPC # 731742203076
- Country of Origin China
- Category Clocks
Dimensions
Width | 16 in |
Battery Size | AA |
Depth | 1.75 in |
Face Dia. | 11.75 in |
Size | 16 in |
Details
Shape | Round |
Color | Black |
Features | Plastic Frame, Unique Weave Design Case, Roman Numerals |
Case Material | Plastic |
Description
Infinity Instruments Roman Weave Wall Clock gets its name from the bold Roman numerals and beautiful weave pattern on the black plastic outer case. Measuring 16 in. in diameter, this gorgeous clock will instantly add visual appeal to any room it hangs in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- SERTAPEDIC Cosset Ergonomic Task Chair, Supports up to 275 lbs., Gray/Black (48967B)
- INFINITY INSTRUMENTS Retro Round Red - 9.5" Retro Metal Wall Clock (10940-RED)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- INFINITY INSTRUMENTS Retro Round Copper - 9.5" Retro Metal Wall Clock (10940CR)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- INFINITY INSTRUMENTS Spartan Orange Wall Clock, 8 in. (12836OR-2042)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- Infinity Instruments Clocks