Shop All Clocks
Infinity Instruments
Retro Round Mint Green Wall Clock, 9.5 in.
Mfr # 10940MT
Zoro # G710635223
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 9.5 in
- Color Mint Green
- Face Dia. 7.25 in
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 10940MT
- Zoro # G710635223
- UPC # 731742263117
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Face Dia. | 7.25 in |
Battery Size | AA |
Depth | 3.25 in |
Length | 9.5 in |
Details
Shape | Round |
Color | Mint Green |
Features | 9.5 in Round Wall Clock, Green Finish Case, Glass Lens, Second Hand, Silent Movement |
Material | Aluminum |
Application | Residential |
Description
The Retro Round Mint Green Wall Clock's stunning green frame and unique retro design sets it apart from the rest. Infinity Instruments Retro Wall Clock collection has been a staple in the interior design/wall decor accessories for well over a decade. It has proven the test of time with a clean retro look that fits most, if not all, home decor layouts. There have been many copy-cats but there is only one true Retro Aluminum Wall Clock.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sonia Modern and Contemporary Natural Finished Rattan Chair (185-11878-Zoro)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- INFINITY INSTRUMENTS Read, Read, Read, Clock (90/RE12-1)
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- INFINITY INSTRUMENTS Prosaic 12 in. Business Clock, Silver (14529SV-830)
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- Infinity Instruments Clocks