Shop All Clocks
Infinity Instruments
Retro Round Hunter Green Wall Clock, 9.5 in.
Mfr # 10940HG
Zoro # G210635211
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 9.5 in
- Color Hunter Green
- Material Aluminum
- Features 9.5 in Round Wall Clock, Green Finish Case, Glass Lens, Second Hand, Silent Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 10940HG
- Zoro # G210635211
- UPC # 731742263100
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Depth | 3.25 in |
Battery Size | AA |
Face Dia. | 7.25 in |
Length | 9.5 in |
Details
Shape | Round |
Color | Hunter Green |
Material | Aluminum |
Features | 9.5 in Round Wall Clock, Green Finish Case, Glass Lens, Second Hand, Silent Movement |
Application | Residential |
Description
The Retro Round Hunter Green Wall Clock's stunning green frame and unique retro design sets it apart from the rest. Infinity Instruments Retro Wall Clock collection has been a staple in the interior design/wall decor accessories for well over a decade. It has proven the test of time with a clean retro look that fits most, if not all, home decor layouts. There have been many copy-cats but there is only one true Retro Aluminum Wall Clock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- INFINITY INSTRUMENTS Square Retro Black Wall Clock, 9.25 in. (13228BK-4103)
- INFINITY INSTRUMENTS Spartan Yellow Wall Clock, 8 in. (12836YL-2042)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Black (20309BK-4547)
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- INFINITY INSTRUMENTS Copper Stripe Wall Clock - Woodgrain (20287GD-4527A)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Red, 12 in. (20332RD-4562)
- INFINITY INSTRUMENTS Retro Round Mint Green Wall Clock, 9.5 in. (10940MT)
- Infinity Instruments Clocks