Shop All Clocks
Infinity Instruments
Retro Round Baby Blue Wall Clock, 9.5 in.
Mfr # 10940BB
Zoro # G610635217
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 9.5 in
- Color Baby Blue
- Features 9.5 in Round Wall Clock, Light Blue Finish Case, Glass Lens, Second Hand, Silent Movement
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 10940BB
- Zoro # G610635217
- UPC # 731742294012
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Face Dia. | 7.25 in |
Battery Size | AA |
Depth | 3.25 in |
Length | 9.5 in |
Details
Shape | Round |
Color | Baby Blue |
Features | 9.5 in Round Wall Clock, Light Blue Finish Case, Glass Lens, Second Hand, Silent Movement |
Material | Aluminum |
Application | Residential |
Description
The Retro Round Baby Blue Wall Clock's stunning blue frame and unique retro design sets it apart from the rest. Infinity Instruments Retro Wall Clock collection has been a staple in the interior design/wall decor accessories for well over a decade. It has proven the test of time with a clean retro look that fits most, if not all, home decor layouts. There have been many copy-cats but there is only one true Retro Aluminum Wall Clock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- LIFETIME Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Navy/White) (261344FMB)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- INFINITY INSTRUMENTS Obsidian 14 in. Business Clock, Silver (12830SV-830)
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- ZORO SELECT Round Wall Clock, Black, 9-3/4" (UNV10421)
- Infinity Instruments Clocks