Shop All Clocks
Infinity Instruments
Retro Escape 9.75 in. Wall Clock - Yellow
Mfr # 20305AURA-4543
Zoro # G309203901
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 9.75 in
- Color Yellow
- Size 9.75 in
- Face Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20305AURA-4543
- Zoro # G309203901
- UPC # 731742203052
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.75 in |
Size | 9.75 in |
Face Dia. | 6 in |
Battery Size | AA |
Depth | 2 in |
Details
Shape | Round |
Color | Yellow |
Case Material | Plastic |
Features | Plastic Frame, Retro Design, Silent Movement |
Description
The Retro Escape Wall Clock will bring you back in time. Its unique plastic outer case measures 9.75 in. in diameter, while the clock face itself is 6 in. in diameter. Youll love how this clock looks on your kitchen wall or in your bathroom, but feel free to hang it anywhere in your home because it fits most, if not all, home decor layouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC2935AG)
- REGENCY 21" W Center Drawer, Black (CD1)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Red (20306RD-4544)
- INFINITY INSTRUMENTS Orb Spoke -15" Round Wall Clock, Open Face Design, Metal Spokes with Multicolored Orbs (15353)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round White Finish Case, Open Face, Water Resistant (13377ST-C)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- INFINITY INSTRUMENTS Finial Wall Clock (20308BK-4551)
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, White (QI004145.WT)
- Infinity Instruments Clocks