Shop All Clocks
Infinity Instruments
Raised Numeral Clock, 10.75 in.
Mfr # 20296BK-WH
Zoro # G409203900
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 10.75 in
- Color Black
- Case Material Plastic
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20296BK-WH
- Zoro # G409203900
- UPC # 731742002969
- Country of Origin China
- Category Clocks
Dimensions
Width | 10.75 in |
Battery Size | AA |
Size | 10.75 in |
Face Dia. | 9 in |
Depth | 1.75 in |
Details
Shape | Round |
Color | Black |
Case Material | Plastic |
Features | Plastic Frame, Raised Standard Arabic Numbers, Second Hand, Silent Movement |
Description
Infinity Instruments Raised Numeral Clock is a simple wall clock with unique raised numbers that will grab your attention and make it easy to read the time from anywhere in the room. Perfect for the kitchen, but also able to be hung anywhere in your home, youll love the classic design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- INFINITY INSTRUMENTS Retro Round Red - 9.5" Retro Metal Wall Clock (10940-RED)
- INFINITY INSTRUMENTS Square Retro Turquoise Wall Clock, 9.25 in. (13228TQSE-4103)
- INFINITY INSTRUMENTS Retro Round Aurora - 9.5" Retro Metal Wall Clock (10940-AURA)
- INFINITY INSTRUMENTS White Plastic wall clock, 9.5/8" (20048WH-4400)
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- INFINITY INSTRUMENTS Prosaic 24 Hour, Clock (90/1224-1)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- Infinity Instruments Clocks