Shop All Clocks
Infinity Instruments
Prosaic 12 in. Business Clock, Silver
Mfr # 14529SV-830
Zoro # G009203904
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 12 in
- Color Silver
- Depth 1.75 in
- Face Dia. 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 14529SV-830
- Zoro # G009203904
- UPC # 731742145291
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 in |
Depth | 1.75 in |
Face Dia. | 11.25 in |
Size | 12 in |
Battery Size | AA |
Details
Shape | Round |
Color | Silver |
Features | Plastic Frame, Shatter-Resistant Lens, Second Hand, Silent Movement |
Case Material | Plastic |
Description
Infinity Instruments Intrinsic business ITC Prosaic Silver wall clock is a great clock for any business and/or office setting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- LORELL Mesh Executive Chair (62002)
- HON Task Chair, Black (HONCMY1AUR10)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7372)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- INFINITY INSTRUMENTS Retro Round Aurora - 9.5" Retro Metal Wall Clock (10940-AURA)
- INFINITY INSTRUMENTS Retro Round Mint Green Wall Clock, 9.5 in. (10940MT)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- INFINITY INSTRUMENTS Square Retro Meadow Mist - 9" Square Retro Wall Clock (13228MM-4103)
- INFINITY INSTRUMENTS Black Plastic wall clock, 9.5/8" (20048BK-4400)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3144S-INT)
- Infinity Instruments Clocks