Shop All Clocks
Infinity Instruments
Profuse 19 in. Business Clock, Silver
Mfr # 14246SV-830
Zoro # G709203891
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 19.375 in
- Color Silver
- Features Plastic Frame, Shatter-Resistant Lens
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 14246SV-830
- Zoro # G709203891
- UPC # 731742424686
- Country of Origin China
- Category Clocks
Dimensions
Width | 19.375 in |
Battery Size | AA |
Depth | 2.25 in |
Face Dia. | 18.5 in |
Size | 19.375 in |
Details
Shape | Round |
Color | Silver |
Features | Plastic Frame, Shatter-Resistant Lens |
Case Material | Plastic |
Description
Infinity Instruments Profuse business ITC is our large business/office wall clock at just over 19 in.. This clock is perfect for warehouses that need a large clock to keep time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Cover Sofa 41 X 131In (8040)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Polished Brass (01HC900436PB1)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (64217150155)
- SUN ZERO 80 x 63 in. Window Shade White (6027883)
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- INFINITY INSTRUMENTS Retro Round Baby Blue Wall Clock, 9.5 in. (10940BB)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- Infinity Instruments Clocks