Shop All Clocks
Infinity Instruments
Nostalgic 9.5 in. Plastic Clock - Yellow
Mfr # 20306AURA-4544
Zoro # G809203890
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 9.5 in
- Color Yellow
- Case Material Plastic
- Features Plastic Frame, Retro Design, Second Hand, Silent Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20306AURA-4544
- Zoro # G809203890
- UPC # 731742203069
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Face Dia. | 7.875 in |
Depth | 2.75 in |
Size | 9.5 in |
Battery Size | AA |
Details
Shape | Round |
Color | Yellow |
Case Material | Plastic |
Features | Plastic Frame, Retro Design, Second Hand, Silent Movement |
Description
Give your home a retro feel with our Nostalgic Plastic Clock. Measuring 9.5 in. in diameter, the gorgeous yellow plastic frame and black metal hands will stand out on the walls of your home or in your office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- INFINITY INSTRUMENTS Finial Wall Clock (20308BK-4551)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- INFINITY INSTRUMENTS Orb Spoke -15" Round Wall Clock, Open Face Design, Metal Spokes with Multicolored Orbs (15353)
- YOSEMITE HOME DECOR Yosemite Home Decor 5220002 Old Town Black Table Top Clock (5220002)
- Infinity Instruments Clocks