Shop All Decorative Mirrors
Infinity Instruments
Moon Phase Mirror
Mfr # 20313MR
Zoro # G509203886
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.5 in
- Length 19.5 in
- Depth 0.5 in
- Application Commercial, Residential
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20313MR
- Zoro # G509203886
- UPC # 731742203137
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 19.5 in |
Length | 19.5 in |
Depth | 0.5 in |
Details
Application | Commercial, Residential |
Material | Metal |
Color | Gold |
Description
The Moon Phase wall mirror will bring a unique flair to your home, with its 9.5 in. diameter mirror being the central piece within the 19.5 in. diameter gold outer frame. The black marble-look accent adds a touch of class and sophistication to this lovely mirror.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER 2 Shelf Bookcase Ooa , One adjustable shelf for flexible storage options (420178)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- HON Fabric Task Chair (HVL585.ES10.T)
- INFINITY INSTRUMENTS Ornate - 17.5 in round indoor Sage Green & Gold Frame (20213)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- TRIPAR INTERNATIONAL INC Tripar International 19602 Natural Wood Floor Mirror; Brown - Glass & Wood - Vertical (19602)
- Infinity Instruments Decorative Mirrors