Shop All Clocks
Infinity Instruments
Gas Station Classic Wall Clock, Green, 12 in.
Mfr # 20332GR-4562
Zoro # G010635220
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 12 in
- Color Green
- Material Plastic
- Face Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20332GR-4562
- Zoro # G010635220
- UPC # 731742033246
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 in |
Face Dia. | 9 in |
Depth | 2 in |
Battery Size | AA |
Length | 12 in |
Details
Shape | Round |
Color | Green |
Material | Plastic |
Features | 12 in Round Wall Clock, Green Finish Case with Silver Accent, Second Hand, Silent Movement |
Application | Residential |
Description
You'll love the vintage feel of this lovely 12 in. wall clock. The green outer case is accented by a bright silver ring, bringing attention to the white face and black metal hands. Reading the time from across the room comes with ease, and you won't be bothered by any annoying ticking sounds due to the silent movement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- INFINITY INSTRUMENTS Time to Read, Clock (90/00TR-1)
- INFINITY INSTRUMENTS Retro Round Baby Blue Wall Clock, 9.5 in. (10940BB)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- WESTCLOX Clock Alarm Dial Keywound Wht (15550)
- Infinity Instruments Clocks