Shop All Wall or Desk Thermometers
Infinity Instruments
Essential Wall Thermometer - Silver
Mfr # 20330SV-4558
Zoro # G809217286
product price: $23.10
/ea
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial, Residential
- Width 12 in
- Scale Color Silver
- Features Plastic Frame, Indoor/Outdoor, No Batteries Required, Measures Ambient Temperature from -40 to 140 Degrees Fahrenheit
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20330SV-4558
- Zoro # G809217286
- UPC # 731742020338
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Width | 12 in |
Diameter | 8.75 in |
Depth | 2 in |
Details
Application | Commercial, Residential |
Scale Color | Silver |
Features | Plastic Frame, Indoor/Outdoor, No Batteries Required, Measures Ambient Temperature from -40 to 140 Degrees Fahrenheit |
Case Material | Plastic |
Description
This simple yet stylish Essential Wall Thermometer provides a classic look that works with any color scheme. Its simple yet bold design features a silver frame in a solid glass lens. With a large red hand and classic white face, you can clearly denote the correct ambient temperature. Its simple design allows for easy hanging on your patio, or in your shed, greenhouse, or bathroom. The Essential is capable of measuring ambient temperature from -40 to 140 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Temperature Sensor, 4-1/2"x3-1/4 (TW2XAXK)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 24In L (1LG-24R)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (LFS-210-300-G-KEMX)
- KLEIN TOOLS Thermal Imager for Android® Devices (TI220)
- INFINITY INSTRUMENTS Essential Wall Thermometer - Black (20330BK-4558)
- ACURITE Digital Thermometer, 4-1/2" H, 2-1/2" W (00219CA1)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- TAYLOR Digital Thermometer, 14 Degrees to 140 Degrees F for Wall or Desk Use (1710)
- TAYLOR Analog Thermometer, -60 Degrees to 120 Degrees F for Wall or Desk Use (68162)
- TRACEABLE Digital Therm, Refrigerator/Freezer Plus (4227)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- Infinity Instruments Wall or Desk Thermometers