Shop All Clocks
Infinity Instruments
Copper Tabletop Alarm Clock
Mfr # 15684CP-4360
Zoro # G809203876
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 5.75 in
- Color Copper
- Face Dia. 4.8 in
- Size 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 15684CP-4360
- Zoro # G809203876
- UPC # 731742056849
- Country of Origin China
- Category Clocks
Dimensions
Width | 5.75 in |
Face Dia. | 4.8 in |
Size | 5.75 in |
Depth | 1.75 in |
Battery Size | AA |
Details
Shape | Round |
Color | Copper |
Case Material | Plastic |
Features | Plastic Frame, Desktop Clock, Built-In Alarm |
Description
The Copper Tabletop Alarm Clock is a simple yet striking piece that provides the perfect accent to any room in your home. This tabletop alarm clock features a copper finish on a durable molded plastic frame. The Copper Tabletop Alarm Clock also features copper metal hands and easy-to-read Arabic numerals on an off-white face. With its easy-to-use alarm with a loud ringing bell, it can clearly be heard by anyone. At 5.75 inches, this attractive alarm clock can be placed on your mantel, by the bed, coffee or end table, or anywhere you need a splash of color.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- BIG D Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5x20.5, PK6 (666800)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Black (20306BK-4544)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- INFINITY INSTRUMENTS Copper Stripe Wall Clock - Blue (20288GD-4529A)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Red (20306RD-4544)
- INFINITY INSTRUMENTS Black Digital Tabletop Clock (20220BK)
- WESTCLOX MULTI-COLOR WALL CLCK12"" (32897)
- Infinity Instruments Clocks