Shop All Clocks
Infinity Instruments
Copper Stripe Wall Clock - Blue
Mfr # 20288GD-4529A
Zoro # G509203879
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 12 in
- Color Copper
- Battery Size AA
- Features Plastic Frame, Blue Stripe on Clock Face, Silent Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 20288GD-4529A
- Zoro # G509203879
- UPC # 731742028808
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 in |
Battery Size | AA |
Face Dia. | 12 in |
Size | 12 in |
Depth | 1.75 in |
Details
Shape | Round |
Color | Copper |
Features | Plastic Frame, Blue Stripe on Clock Face, Silent Movement |
Case Material | Plastic |
Description
Our Copper Stripe wall clock is a 12 in. round wall clock that features a copper-colored outer case and an eye-catching blue stripe on the white clock face. With its easy-to-read numbers and clean look, you can hang this clock anywhere in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- SUMNER Round Stool, Height Range 15" to 20", Steel Green, Yellow (785800)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- INFINITY INSTRUMENTS Square Retro Saffron Wall Clock, 9.25 in. (13228SY-4103)
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- INFINITY INSTRUMENTS Square Retro Yellow Wall Clock, 9.25 in. (13228YL-4103)
- INFINITY INSTRUMENTS Square Retro Turquoise Wall Clock, 9.25 in. (13228TQSE-4103)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Green, 12 in. (20332GR-4562)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- Infinity Instruments Clocks