Shop All Clocks
Infinity Instruments
Botanic Wall Clock
Mfr # 20317AB-4153
Zoro # G709203884
product price: $25.20
/ea
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 15.75 in
- Color Black
- Battery Size AA
- Face Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20317AB-4153
- Zoro # G709203884
- UPC # 731742203175
- Country of Origin China
- Category Clocks
Dimensions
Width | 15.75 in |
Battery Size | AA |
Face Dia. | 12 in |
Depth | 1.75 in |
Size | 15.75 in |
Details
Shape | Round |
Color | Black |
Features | Plastic Frame, Black Finish Case with Gold Accent Ring, Floral Design on Clock Face, Quartz Movement |
Case Material | Plastic |
Description
Bring your flower garden inside with Infinity Instruments Botanic Wall Clock. Measuring 15.75 in. in diameter, this elegant wall clock will add character to your home with its rich black case and gold accent ring. The antique-looking hands and clock face complete the classy look of this beautiful clock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- HOMELEGANCE Garcia Writing Desk (2046-15)
- INFINITY INSTRUMENTS Copper Tabletop Alarm Clock (15684CP-4360)
- INFINITY INSTRUMENTS Prosaic 24 Hour, Clock (90/1224-1)
- INFINITY INSTRUMENTS Wisteria 15.5 in. Wall Clock, Red (20331RD-4561)
- INFINITY INSTRUMENTS Retro Round Veri Peri -9.5" Retro Metal Wall Clock (10940VP)
- INFINITY INSTRUMENTS Classic Black - 24" Black Round Wall Clock, Silent Movement (15212BK-4025)
- INFINITY INSTRUMENTS Blanc Fleur Aged Bronze Clock - 15in Round Aged Bronze Finish Case, Water Resistant (13377BZ-C)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- Infinity Instruments Clocks